Skip to content Skip to navigation menu
Bi-Metal Hole Saw

BAH383073VIP

Bi-Metal Hole Saw
Item #113871848
  • 2 7/8 in Diameter
  • Bi-Metal Material
Bi-Metal Hole Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 7/8 in Diameter
  • Bi-Metal Material

features

  • >The cutting edge (with 4 to 6 teeth per inch) is electron beam-welded to a tough alloy back, and then the teeth are precision ground to further increase cutting efficiency
  • The result is a holesaw that can cut clean, accurate holes in virtually any machinable material
  • Vertical slots allow easy core removal
Material Bi-Metal
Weight 0.57 LB
EAN or UPC 7311518041946
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison