Skip to content Skip to navigation menu
Bahco / JH WilliamsBAH363-32

BAH363-32

BASIN WRENCH - BASIN WRENCH
Item #113870872
  • BASIN WRENCH - BASIN WRENCH
Bahco / JH WilliamsBAH363-32
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BASIN WRENCH - BASIN WRENCH

features

  • >Adjustable pivoted jaw
  • 4 length adjustments
  • Capacity 3⁄8" to 11⁄4"
  • Length 11 inches to 18 inches (Telescopic)
  • Telescopic basin nut wrench with reversible jaw for nuts on wash basins, bathtubs, or sinks. With 4 adjustment sizes
Weight 1.87 LB
EAN or UPC 7311518295578
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison