- DIAMETER CUT PLIER, INSULATED, 7
features
- >Screw joint provides excellent running and accurate alignment of cutting edges
- Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene provides superior grip
- Suitable for cutting Cu, Fe+ and piano wire
- Less effort required compared to conventional cutting pliers
- Insulated side cutting pliers developed according to the scientific ERGO™ process for working on live equipment up to 1000V
- Cutting radius progresses along edge in order to cut hard material such as piano wire close to the joint as well as soft materials
- Round-shaped jaws give improved accessibility in confined spaces
- Distance from joint to center of cutting edges is reduced for greater leverage and increased cutting capacity
- Reduced shank width ideally for carrying in the pocket
| Weight | 0.57 LB |
| EAN or UPC | 7314150106615 |

