Skip to content Skip to navigation menu
Bahco / JH WilliamsBAH2101S-160

BAH2101S-160

DIAMETER CUT PLIER, INSULATED 6-1/4
Item #113870117
  • DIAMETER CUT PLIER, INSULATED 6-1/4
Bahco / JH WilliamsBAH2101S-160
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DIAMETER CUT PLIER, INSULATED 6-1/4

features

  • >Cutting radius progresses along edge in order to cut hard material such as piano wire close to the joint as well as soft materials
  • Screw joint provides excellent running and accurate alignment of cutting edges
  • Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene provides superior grip
  • Distance from joint to center of cutting edges is reduced for greater leverage and increased cutting capacity
  • Reduced shank width ideally for carrying in the pocket
  • Suitable for cutting Cu, Fe+ and piano wire
  • Round-shaped jaws give improved accessibility in confined spaces
  • Less effort required compared to conventional cutting pliers
  • Insulated side cutting pliers developed according to the scientific ERGO™ process for working on live equipment up to 1000V
Weight 0.44 LB
EAN or UPC 7314150106608
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison