Skip to content Skip to navigation menu
Bahco / JH WilliamsBAH2101S-140

BAH2101S-140

DIAMETER CUT PLIER, INSULATED 5-1/2
Item #113870118
  • DIAMETER CUT PLIER, INSULATED 5-1/2
Bahco / JH WilliamsBAH2101S-140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DIAMETER CUT PLIER, INSULATED 5-1/2

features

  • >Round-shaped jaws give improved accessibility in confined spaces
  • Insulated side cutting pliers developed according to the scientific ERGO™ process for working on live equipment up to 1000V
  • Cutting radius progresses along edge in order to cut hard material such as piano wire close to the joint as well as soft materials
  • Distance from joint to center of cutting edges is reduced for greater leverage and increased cutting capacity
  • Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene provides superior grip
  • Screw joint provides excellent running and accurate alignment of cutting edges
  • Suitable for cutting Cu, Fe+ and piano wire
  • Less effort required compared to conventional cutting pliers
  • Reduced shank width ideally for carrying in the pocket
Weight 0.36 LB
EAN or UPC 7314150106592
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison