- 1000V SIDE CUTTING COMBINATION PLIERS
features
- >High-performance alloy steel
- Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip
- For working on live equipment up to 1000 V in compliance with IEC 60900
- Special head design for better accessibility, with hardened cutting edges for cutting soft and hard wire
- Developed according to the scientific ERGO™ process
- Gripping surfaces particularly suited for flat and round material
- Phosphate finish, anti-corrosion treated
- Standards: ISO 5745, IEC 60900
| Weight | 0.77 LB |
| EAN or UPC | 7314150043002 |

