
- DIGITAL TORQUE CHECKER
features
- >Overall dimensions are: 4-3/4 x 13-1/2 x 2-3/16
- 3/8" Adapter included
- Simple operation enables any torque wrench user to quickly check wrench accuracy
- Audio beep on over-torque (125% of full scale)
- Uses 3 AA batteries (Included), LCD displays battery life indicator
- Includes Certificate of Calibration
- Units: Ft-Lb, In-Lb, Nm
- Push Button Mode Select: First peak, Peak Hold, Tracking
- Accuracy +/- 1%
- Large backlit LCD screen
- CE Approved
- Compact design for mounting on any flat surface in a horizontal or vertical position
Weight | 5.551 LB |
EAN or UPC | 662459367310 |
