- General Purpose Precision Male Rod End
- 20 mm Bore Size
- M20 x 2.5 Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Lube Fitting | w/o Lube Fitting |
| Thread Size | M20 |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Grade | Precision |
| Length Through Bore | 25 mm |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Duty | General Purpose |
| Lubrication | Non-Relubricatable |
| Ball Dia. | 34.93 mm |
| Misalignment Range | 20° |
| Misalignment [Min] | 20 degrees |
| Bearing Type | Plain Bearing |
| Housing Width | 18 mm |
| Thread Pitch | 2.5 mm |
| Thread Type | Metric |
| Static Load Rating [Max] | 50952 lbf |
| Thread Designation | M20 x 2.5 |
| Bore Size | 20 mm |
| Misalignment [Max] | 48 degrees |
| Head Diameter | 46 mm |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Right / Left Hand | Right Hand |
| Weight | 0.0 LB |
| EAN or UPC | 190029038266 |

