
Aurora Bearing Co.
MM-10T
MM-T & MB-T Series Male Rod Ends (Ptfe) Lined, General Purpose - Precision - Self-Lubrication
Item #110028558


- General Purpose Male Rod End
- 0.625 in Bore
- Right Hand
- 5/8-18 UNF-3A Thread
- Self-Lubricating
Right / Left Hand | Right Hand |
Bearing Type | Plain Bearing |
Liner | PTFE |
Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
Thread Designation | 5/8 - 18 UNF |
Type | Rod End |
Bore Size | 0.625 in |
Misalignment Range | 16° |
Lubrication | Self-Lubricating |
Ball Material | Alloy Steel |
Lube Fitting | w/o Lube Fitting |
Thread Pitch | N/A |
Ball Dia. | 1 1/8 in |
Inch/Metric | Inch |
Misalignment | 16 degrees |
Threads per Inch | 18 |
Housing Width | 9/16 in |
Outer Race Material | Carbon Steel |
Thread Size | 5/8-18, 5/8 |
Grade | Precision |
Thread Type | UNF, UNF-3A |
Head Diameter | 1 1/2 in |
Duty | General Purpose |
Static Load Rating [Max] | 7364 lbf |
Length Through Bore | 0.75 in |
Weight | 0.382 LB |
EAN or UPC | 190029036965 |
