- General Purpose Precision Male Rod End
- 1" Bore Size
- 1 - 14 UNS Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Right / Left Hand | Right Hand |
| Length Through Bore | 1.375 in |
| Ball Dia. | 1 7/8 in |
| Housing Material | Alloy Steel, Not Heat Treated |
| Bore Size | 1 in |
| Thread Size | 1 |
| Lube Fitting | w/o Lube Fitting |
| Thread Pitch | N/A |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Bearing Type | Plain Bearing |
| Housing Width | 1 in |
| Lubrication | Non-Relubricatable |
| Misalignment Range | 17° |
| Duty | General Purpose |
| Grade | Precision |
| Static Load Rating [Max] | 43541 lbf |
| Thread Type | UNS |
| Thread Designation | 1 - 14 UNS |
| Threads per Inch | 14 |
| Head Diameter | 2 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029031151 |

