- Back Mount
- 2 1/2" Face Diameter
- Steel Case
- 1/4" NPT
- 0-15 PSI
| Mounting Style | Back Mount |
| Gauge Pressure Range | 0 to 15 psi |
| NPT Male | 1/4 in |
| Gauge Type | Dry |
| Case Material | Steel |
| Pressure Range [Min] | 0 psi |
| Pressure Range [Max] | 15 psi |
| Socket Material | Brass |
| Face Diameter | 2 1/2 in |
| Temperature Range [Min] | -40 °F |
| Gauge Function | Pressure Gauge |
| Temperature Range [Max] | 150 °F |
| Weight | 3.0 LB |
| EAN or UPC | 662876001644 |

