Skip to content Skip to navigation menu
ARO Corp.M817SD-120-A

M817SD-120-A

VALVE
Item #101885257
ARO Corp.M817SD-120-A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Larger than the 15 mm Sierra® Series yet smaller than the Alpha® valve, the Sierra 18 is the perfect fit for valve applications that require a compact, four-way valve with plenty of options and features. Equally ideal where fast signal response (18 ms average) with moderate flow (0.5 Cv, three-position, 0.7 Cv two-position) is required.

features

  • Ultra compact valve design
  • Durable body construction
  • One-touch manual valve override
  • Sandwich shut-off block option
  • Solenoid connector sold separately
Weight 5.38 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison