- 1" Non-Metallic Diaphragm Pump
- 1" Pipe Flange Inlet, 1" Pipe Flange Outlet
- 47 gal/min Max Flow
- Wetted Parts: Kynar®
- Ball: Teflon®
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
- Lightweight, compact size
- Portable and easy to apply
- Good material compatibility with corrosive fluids and harsh environments
- Can be mounted in any configuration
- Stall-free air valve operation
| Diaphragm Material | PTFE |
| Hardware Material | 300 Series Stainless Steel |
| Manifold Material | Kynar® |
| Air Inlet Type | NPTF |
| Air Inlet | 1/4 |
| Wetted Material | PVDF/Kynar® |
| Pump Type | 1 in Nonmetallic |
| Air Motor Material | Cast Iron |
| Height | 16 in |
| Width | 8 1/16 in |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Seat Material | Kynar® |
| Flow [Max] | 47 gal/min |
| Ratio | 1:1 |
| Inlet Pressure [Max] | 120 psi |
| Fluid Outlet | 1 in ANSI Flange |
| Body Material | Cast Iron |
| Fluid Inlet | 1 in ANSI Flange |
| Ball/Check Material | PTFE |
| Operation Temperature [Min] | 10 °F |
| Maximum Pumpable Solids Size | 1/8 in |
| Length | 12 11/16 in |
| Operation Temperature [Max] | 200 °F |
| Manifold Type | Single-Piece |
| Air Motor Type | Standard |
| Displacement (gal/cycle) | 0.17 |
| Weight | 46.01 LB |

