- Mechanically Operated Valve
- Pedal Guard With Flapper
description
- A foot pedal guard is recommended for applications where accidental actuation may result in damage or injury. This model pedal guard is designed with a pedal protector flap to comply with ANSI standards and OSHA regulations. This guard can be used with ARO E and K series pedal-operated valves or universally with other manufacturers' valves.
features
- NPTF port type
compliances
- 0
caution
- Lubrication required
| Series | K Series, E Series |
| Type | Pedal Guard w/Flapper |
| Length | 12 1/4 in |
| Height | 7 in |
| Weight | 8.1 LB |

