Skip to content Skip to navigation menu
ARO Corp.104398-3

104398-3

MODULAR (THREADED) PIPEADAPT 2000 SERIES 3/8"
Item #101473042
  • 2000 Series Modular Pipe Adapter
  • 3/8 NPT
ARO Corp.104398-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2000 Series Modular Pipe Adapter
  • 3/8 NPT

description

  • Threaded pipe adapter blocks allows a single or multiple units to be plumbed into an air system in the modular arrangement. These pipe adapters allow for ease of service when removing a unit from the line. The adapters can also be used to pipe different diameters (in and out) in the plumbing setup.

includes

  • Pipe adapters (qty. 2)
Port Type NPT
Port NPT 3/8 in
Port Size 3/8
Series 2000
Weight 0.14 LB
EAN or UPC 663023062242
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison