Skip to content Skip to navigation menu
Lineman's Side Cutting Pliers

065-P-35

Lineman's Side Cutting Pliers
Item #101571604
  • Lineman's Pliers
  • 8 1/2" Overall Length
  • Rubber Handle
  • Non-Sparking
  • Non-Magnetic
  • Corrosion-Resistant
+ Show More + Show Less
Lineman's Side Cutting Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lineman's Pliers
  • 8 1/2" Overall Length
  • Rubber Handle
  • Non-Sparking
  • Non-Magnetic

features

  • Non-sparking
  • Non-magnetic
  • Corrosion-resistant
Overall Length 8.5 in
Grip Rubber
Weight 0.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison