AMI Bearings Inc.
URE004
20MM LIGHT EXTRA NARROW ECCENTRIC COLLAR BRG INSERT SINGLE ROW BALL BEARING
Item #103446222
- 42 mm O.D.
| Dimensional Unit | Metric |
| O.D. Style | Cylindrical |
| Inner Ring Width | Extra Narrow |
| Duty Series | Light |
| Dynamic Load Rating | 955 kgf |
| Static Load Rating | 515 kgf |
| Overall Width | 24.5 mm |
| Fillet Radius | 1 mm |
| Length Through Bore | 16.5 mm |
| O.D. | 42 mm |
| Locking Style | Eccentric Collar |
| Outer Ring Width | 12 mm |
| Relubricatable | No |
| Shaft Dia. | 20 mm |
| Weight | 0.21 LB |
| EAN or UPC | 808250103522 |
