
AMI Bearings Inc.
UP005C
25MM EXTRA NARROW ECC COLL PILLOW BLOCK 2 OPEN COVERS SINGLE ROW BALL BEARING
Item #103320048


- 25 mm Shaft Diameter
- 32 mm Center Line To Base Dimension
Locking Style | Eccentric Collar |
Bolt Size | M8 |
Housing | P05-6 |
Insert Material | AISI 52100 Steel |
Shaft Dia. | 25 mm |
Cover Type | Open Cover |
Bolt Hole Spacing | 90 mm |
Bolt Hole Width | 10 mm |
Base Width | 20 mm |
Base Length | 112 mm |
Housing Material | ZDC Alloy |
Base Height | 10 mm |
Duty Series | Light |
Cover Material | Pressed Steel |
Relubricatable | No |
Housing Width | 47 mm |
Weight | 0.71 LB |
EAN or UPC | 808250294374 |
