
AMI Bearings Inc.
UP003CE
17MM EXTRA NARROW ECC COLL PILLOW BLOCK OPN/CLS COVERS SINGLE ROW BALL BEARING
Item #103322417


- 17 mm Shaft Diameter
- 24 mm Center Line To Base Dimension
Bolt Size | M6 |
Relubricatable | No |
Base Height | 7 mm |
Base Length | 85 mm |
Bolt Hole Spacing | 67 mm |
Duty Series | Light |
Locking Style | Eccentric Collar |
Insert Material | AISI 52100 Steel |
Cover Type | Closed Cover |
Bolt Hole Width | 7 mm |
Cover Material | Pressed Steel |
Housing | P003 |
Housing Material | ZDC Alloy |
Base Width | 18 mm |
Housing Width | 38 mm |
Shaft Dia. | 17 mm |
Weight | 0.35 LB |
EAN or UPC | 808250294343 |
