AMI Bearings Inc.
UP003C
17MM EXTRA NARROW ECC COLL PILLOW BLOCK 2 OPEN COVERS SINGLE ROW BALL BEARING
Item #103336113
- 17 mm Shaft Diameter
- 24 mm Center Line To Base Dimension
| Duty Series | Light |
| Cover Material | Pressed Steel |
| Relubricatable | No |
| Base Length | 85 mm |
| Bolt Hole Spacing | 67 mm |
| Housing Material | ZDC Alloy |
| Base Height | 7 mm |
| Bolt Hole Width | 7 mm |
| Housing Width | 38 mm |
| Cover Type | Open Cover |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M6 |
| Shaft Dia. | 17 mm |
| Housing | P003 |
| Base Width | 18 mm |
| Locking Style | Eccentric Collar |
| Weight | 0.35 LB |
| EAN or UPC | 808250294336 |
