
AMI Bearings Inc.
UP002CE
15MM EXTRA NARROW ECC COLL PILLOW BLOCK OPN/CLS COVERS SINGLE ROW BALL BEARING
Item #103335937


- 15 mm Shaft Diameter
- 22 mm Center Line To Base Dimension
Shaft Dia. | 15 mm |
Relubricatable | No |
Bolt Hole Spacing | 63 mm |
Bolt Size | M6 |
Base Length | 80 mm |
Cover Material | Pressed Steel |
Base Width | 16 mm |
Locking Style | Eccentric Collar |
Bolt Hole Width | 7 mm |
Housing | P002 |
Insert Material | AISI 52100 Steel |
Base Height | 7 mm |
Cover Type | Closed Cover |
Housing Width | 34 mm |
Housing Material | ZDC Alloy |
Duty Series | Light |
Weight | 0.29 LB |
EAN or UPC | 808250294329 |
