
AMI Bearings Inc.
UP002C
15MM EXTRA NARROW ECC COLL PILLOW BLOCK 2 OPEN COVERS SINGLE ROW BALL BEARING
Item #103320045


- 15 mm Shaft Diameter
- 22 mm Center Line To Base Dimension
Bolt Hole Spacing | 63 mm |
Locking Style | Eccentric Collar |
Cover Material | Pressed Steel |
Housing Width | 34 mm |
Housing Material | ZDC Alloy |
Base Height | 7 mm |
Duty Series | Light |
Cover Type | Open Cover |
Housing | P002 |
Insert Material | AISI 52100 Steel |
Bolt Size | M6 |
Bolt Hole Width | 7 mm |
Base Length | 80 mm |
Base Width | 16 mm |
Shaft Dia. | 15 mm |
Relubricatable | No |
Weight | 0.29 LB |
EAN or UPC | 808250294312 |
