AMI Bearings Inc.
UP001CE
12MM EXTRA NARROW ECC COLL PILLOW BLOCK OPN/CLS COVERS SINGLE ROW BALL BEARING
Item #103316984
- 12 mm Shaft Diameter
- 19 mm Center Line To Base Dimension
| Base Length | 71 mm |
| Locking Style | Eccentric Collar |
| Base Height | 6 mm |
| Relubricatable | No |
| Base Width | 16 mm |
| Housing Width | 33 mm |
| Bolt Hole Spacing | 56 mm |
| Duty Series | Light |
| Cover Material | Pressed Steel |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 7 mm |
| Shaft Dia. | 12 mm |
| Cover Type | Closed Cover |
| Housing Material | ZDC Alloy |
| Bolt Size | M6 |
| Housing | P001 |
| Weight | 0.23 LB |
| EAN or UPC | 808250294305 |
