AMI Bearings Inc.
UP000CE
10MM EXTRA NARROW ECC COLL PILLOW BLOCK OPN/CLS COVERS SINGLE ROW BALL BEARING
Item #103323835
- 10 mm Shaft Diameter
- 18 mm Center Line To Base Dimension
| Bolt Size | M6 |
| Relubricatable | No |
| Base Width | 16 mm |
| Locking Style | Eccentric Collar |
| Shaft Dia. | 10 mm |
| Duty Series | Light |
| Bolt Hole Width | 7 mm |
| Cover Type | Closed Cover |
| Insert Material | AISI 52100 Steel |
| Base Height | 6 mm |
| Bolt Hole Spacing | 53 mm |
| Housing Material | ZDC Alloy |
| Cover Material | Pressed Steel |
| Housing Width | 33 mm |
| Base Length | 67 mm |
| Housing | P000 |
| Weight | 0.18 LB |
| EAN or UPC | 808250294282 |
