AMI Bearings Inc.
UKX17+HA2317
2-15/16" MEDIUM DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #103318896
- 6.2992 in O.D.
| Duty Series | Medium |
| Static Load Rating | 16100 lbf |
| Overall Width | 3.228 in |
| Outer Ring Width | 1.417 in |
| O.D. | 6.2992 in |
| Dynamic Load Rating | 21500 lbf |
| Length Through Bore | 1.929 in |
| Relubricatable | Yes |
| Shaft Dia. | 2 15/16 in |
| Locking Style | Adapter Sleeve |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Dimensional Unit | Inch |
| Weight | 10.24 LB |
| EAN or UPC | 808250294268 |
