
AMI Bearings Inc.
UKX15+HA2315
2-7/16" MEDIUM DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #103335933


- 5.5118 in O.D.
Dimensional Unit | Inch |
Length Through Bore | 1.732 in |
Inner Ring Width | Wide |
Overall Width | 2.874 in |
O.D. Style | Spherical |
Outer Ring Width | 1.260 in |
Dynamic Load Rating | 16300 lbf |
Shaft Dia. | 2 7/16 in |
Duty Series | Medium |
O.D. | 5.5118 in |
Locking Style | Adapter Sleeve |
Static Load Rating | 11900 lbf |
Relubricatable | Yes |
Weight | 7.42 LB |
EAN or UPC | 808250294251 |
