AMI Bearings Inc.
UKPX17+HA2317
2-15/16" MEDIUM WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103321574
- 2 15/16 in Shaft Diameter
- 4 in Center Line To Base Dimension
- 9 11/16 in Bolt Hole Spacing Range [MIN]
| Length Through Bore | 3.228 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 2 5/16 in |
| Duty Series | Medium |
| Locking Style | Adapter Sleeve |
| Shaft Dia. | 2 15/16 in |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 9 11/16 in |
| Bolt Size | 7/8 in |
| Base Height | 1 21/32 in |
| Bolt Hole Spacing Range [Max] | 12 9/16 in |
| Bolt Hole Width | 1 1/16 in |
| Housing | PX17 |
| Base Width | 4 3/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Base Length | 15 in |
| Weight | 42.04 LB |
| EAN or UPC | 808250294244 |
