AMI Bearings Inc.
UKPU320+HA2320
3-7/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101591366
- 3 7/16 in Shaft Diameter
- 5 11/16 in Center Line To Base Dimension
- 14 mm Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | P-U320 |
| Bolt Hole Spacing Range [Max] | 15 in |
| Base Length | 17 21/64 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 14 mm |
| Shaft Dia. | 3 7/16 in |
| Bolt Size | 1 in |
| Bolt Hole Length | 1.500 in |
| Base Height | 2-9/16 mm |
| Length Through Bore | 3.819 in |
| Locking Style | Adapter Sleeve |
| Base Width | 5.000 in |
| Bolt Hole Width | 1.063 in |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Relubricatable | Yes |
| Weight | 79.3 LB |
| EAN or UPC | 808250335121 |
