AMI Bearings Inc.
UKPU315+HA2315
2-7/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104453729
- 2 7/16 in Shaft Diameter
- 4 1/4 in Center Line To Base Dimension
- 11 1/4 in Bolt Hole Spacing Range [MIN]
| Base Height | 1-3/4 mm |
| Bolt Hole Width | 1.024 in |
| Housing | P-U315 |
| Locking Style | Adapter Sleeve |
| Bolt Hole Spacing Range [Max] | 12 3/4 in |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 7/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Base Width | 4.000 in |
| Bolt Hole Length | 1.654 in |
| Bolt Hole Spacing Range [Min] | 11 1/4 in |
| Shaft Dia. | 2 7/16 in |
| Length Through Bore | 2.874 in |
| Housing Material | Cast Iron |
| Base Length | 15 1/8 in |
| Weight | 38.94 LB |
| EAN or UPC | 808250335114 |
