AMI Bearings Inc.
UKPU311+HA2311
1-15/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104453924
- 1 15/16 in Shaft Diameter
- 3 1/2 in Center Line To Base Dimension
- 9 49/64 in Bolt Hole Spacing Range [MIN]
| Length Through Bore | 2.323 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Base Width | 3.386 in |
| Base Length | 12 41/64 in |
| Duty Series | Heavy |
| Bolt Hole Spacing Range [Min] | 9 49/64 in |
| Locking Style | Adapter Sleeve |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 10 49/64 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 3/4 in |
| Shaft Dia. | 1 15/16 in |
| Base Height | 1-1/2 mm |
| Bolt Hole Width | 0.787 in |
| Bolt Hole Length | 1.250 in |
| Housing | P-U311 |
| Weight | 20.93 LB |
| EAN or UPC | 808250335091 |
