AMI Bearings Inc.
UKPU310+HA2310
1-11/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104494085
- 1 11/16 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
- 8 17/64 in Bolt Hole Spacing Range [MIN]
| Base Length | 11 9/64 in |
| Shaft Dia. | 1 11/16 in |
| Bolt Hole Spacing Range [Min] | 8 17/64 in |
| Length Through Bore | 2.165 in |
| Duty Series | Heavy |
| Bolt Hole Width | 0.625 in |
| Housing | P-U310 |
| Bolt Size | 9/16 in |
| Relubricatable | Yes |
| Bolt Hole Length | 1.125 in |
| Bolt Hole Spacing Range [Max] | 9 33/64 in |
| Locking Style | Adapter Sleeve |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 3.150 in |
| Housing Material | Cast Iron |
| Base Height | 1-3/8 mm |
| Weight | 16.27 LB |
| EAN or UPC | 808250335084 |
