AMI Bearings Inc.
UKPU306+HS2306
7/8" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104447407
- 7/8 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 7/8 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 5 7/8 in |
| Duty Series | Heavy |
| Relubricatable | Yes |
| Base Width | 2.250 in |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Max] | 7 in |
| Shaft Dia. | 7/8 in |
| Base Height | 15/16 mm |
| Base Length | 8 1/4 in |
| Housing Material | Cast Iron |
| Locking Style | Adapter Sleeve |
| Bolt Hole Length | 1.063 in |
| Length Through Bore | 1.496 in |
| Bolt Hole Width | 0.551 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | P-U306 |
| Weight | 6.82 LB |
| EAN or UPC | 808250335046 |
