AMI Bearings Inc.
UKP317+HA2317
2-15/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #102021633
- 2 15/16 in Shaft Diameter
- 4 13/32 in Center Line To Base Dimension
- 11 27/32 in Bolt Hole Spacing Range [MIN]
| Base Width | 4 3/8 in |
| Housing | P317 |
| Bolt Size | 1 in |
| Bolt Hole Spacing Range [Min] | 11 27/32 in |
| Bolt Hole Width | 1 5/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Length Through Bore | 3.228 in |
| Relubricatable | Yes |
| Bolt Hole Length | 1 25/32 in |
| Base Height | 1 45/64 in |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 2 15/16 in |
| Bolt Hole Spacing Range [Max] | 13 13/32 in |
| Housing Material | Cast Iron |
| Locking Style | Adapter Sleeve |
| Base Length | 16 9/16 in |
| Weight | 47.72 LB |
| EAN or UPC | 808250294220 |
