AMI Bearings Inc.
UKP315+HA2315
2-7/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #102067483
- 2 7/16 in Shaft Diameter
- 3 15/16 in Center Line To Base Dimension
- 10 11/16 in Bolt Hole Spacing Range [MIN]
| Locking Style | Adapter Sleeve |
| Length Through Bore | 2.874 in |
| Housing | P315 |
| Base Width | 3 7/8 in |
| Base Height | 1 37/64 in |
| Bolt Size | 7/8 in |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Max] | 12 1/16 in |
| Bolt Hole Spacing Range [Min] | 10 11/16 in |
| Shaft Dia. | 2 7/16 in |
| Bolt Hole Length | 1 9/16 in |
| Base Length | 15 5/64 in |
| Housing Material | Cast Iron |
| Bolt Hole Width | 1 1/16 in |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 31.54 LB |
| EAN or UPC | 808250294213 |
