AMI Bearings Inc.
UKP313+HA2313
2-3/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104448071
- 2 3/16 in Shaft Diameter
- 3 35/64 in Center Line To Base Dimension
- 9 1/2 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 11 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Length Through Bore | 2.559 in |
| Housing | P313 |
| Base Length | 13 3/8 in |
| Duty Series | Heavy |
| Bolt Hole Width | 1 in |
| Bolt Hole Spacing Range [Min] | 9 1/2 in |
| Bolt Hole Length | 1 1/2 in |
| Bolt Size | 3/4 in |
| Shaft Dia. | 2 3/16 in |
| Base Width | 3 1/2 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Locking Style | Adapter Sleeve |
| Base Height | 1 37/64 in |
| Weight | 22.04 LB |
| EAN or UPC | 808250334988 |
