AMI Bearings Inc.
UKP312+HA2312
2-1/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105675610
- 2 1/16 in Shaft Diameter
- 3 11/32 in Center Line To Base Dimension
- 9 1/8 in Bolt Hole Spacing Range [MIN]
| Length Through Bore | 2.441 in |
| Housing | P312 |
| Bolt Hole Spacing Range [Min] | 9 1/8 in |
| Bolt Size | 3/4 in |
| Base Height | 1 27/64 in |
| Bolt Hole Width | 1 in |
| Housing Material | Cast Iron |
| Base Length | 13 5/32 in |
| Duty Series | Heavy |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 1 1/2 in |
| Base Width | 3 3/8 in |
| Locking Style | Adapter Sleeve |
| Bolt Hole Spacing Range [Max] | 10 5/8 in |
| Relubricatable | Yes |
| Shaft Dia. | 2 1/16 in |
| Insert Material | AISI 52100 Steel |
| Weight | 18.72 LB |
| EAN or UPC | 808250466696 |
