AMI Bearings Inc.
UKP311+HA2311
1-15/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104448070
- 1 15/16 in Shaft Diameter
- 3 5/32 in Center Line To Base Dimension
- 8 3/8 in Bolt Hole Spacing Range [MIN]
| Base Width | 3 1/8 in |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Length Through Bore | 2.323 in |
| Bolt Hole Spacing Range [Min] | 8 3/8 in |
| Bolt Hole Spacing Range [Max] | 10 1/8 in |
| Bolt Hole Width | 25/32 in |
| Housing | P311 |
| Base Height | 1 7/32 in |
| Relubricatable | Yes |
| Bolt Size | 5/8 in |
| Base Length | 12 3/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 1 1/2 in |
| Locking Style | Adapter Sleeve |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 1 15/16 in |
| Weight | 15.13 LB |
| EAN or UPC | 808250334971 |
