AMI Bearings Inc.
UKP307+HA2307
1-3/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105665535
- 1 3/16 in Shaft Diameter
- 2 13/64 in Center Line To Base Dimension
- 5 3/4 in Bolt Hole Spacing Range [MIN]
| Base Width | 2 1/4 in |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 1 3/16 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Max] | 6 3/4 in |
| Duty Series | Heavy |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | P307 |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Locking Style | Adapter Sleeve |
| Bolt Hole Spacing Range [Min] | 5 3/4 in |
| Length Through Bore | 1.693 in |
| Base Length | 8 1/4 in |
| Bolt Hole Length | 1 in |
| Base Height | 7/8 in |
| Bolt Hole Width | 21/32 in |
| Weight | 5.15 LB |
| EAN or UPC | 808250466672 |
