AMI Bearings Inc.
UKP306+HS2306
7/8" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105658134
- 7/8 in Shaft Diameter
- 1 31/32 in Center Line To Base Dimension
- 5 7/32 in Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 7/8 in |
| Housing | P306 |
| Housing Material | Cast Iron |
| Length Through Bore | 1.496 in |
| Base Height | 7/8 in |
| Locking Style | Adapter Sleeve |
| Bolt Hole Length | 25/32 in |
| Base Length | 7 1/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 5 25/32 in |
| Bolt Hole Width | 21/32 in |
| Bolt Hole Spacing Range [Min] | 5 7/32 in |
| Duty Series | Heavy |
| Base Width | 2 in |
| Bolt Size | 1/2 in |
| Weight | 4.7 LB |
| EAN or UPC | 808250466726 |
