AMI Bearings Inc.
UKFX17+HA2317
2-15/16" MEDIUM WIDE ADAPTER 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103321573
- 2 15/16 in Shaft Diameter
- 8 7/16 in Housing Length
- Cast Iron Housing Material
| Duty Series | Medium |
| Bolt Hole Size | 25/32 in |
| Housing Width | 2 3/4 in |
| Flange Thickness | 15/16 in |
| Shaft Dia. | 2 15/16 in |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 3.228 in |
| Housing Length | 8 7/16 in |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing | 6 3/4 in |
| Overall Width | 3.248 in |
| Locking Style | Adapter Sleeve |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 27.04 LB |
| EAN or UPC | 808250294183 |
