AMI Bearings Inc.
UKFX15+HA2315
2-7/16" MEDIUM WIDE ADAPTER 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #102034636
- 2 7/16 in Shaft Diameter
- 7 3/4 in Housing Length
- Cast Iron Housing Material
| Length Through Bore | 2.874 in |
| Bolt Hole Spacing | 6 in |
| Housing Length | 7 3/4 in |
| Bolt Hole Size | 25/32 in |
| Bolt Size | 3/4 in |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Overall Width | 3.032 in |
| Shaft Dia. | 2 7/16 in |
| Housing Width | 2 11/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 15/16 in |
| Locking Style | Adapter Sleeve |
| Duty Series | Medium |
| Weight | 19.82 LB |
| EAN or UPC | 808250294176 |
