AMI Bearings Inc.
UKF320+HA2320
3-7/16" HEAVY WIDE ADAPTER 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105665530
- 3 7/16 in Shaft Diameter
- 12 3/16 in Housing Length
- Cast Iron Housing Material
| Overall Width | 4.528 in |
| Relubricatable | Yes |
| Bolt Hole Spacing | 9 17/32 in |
| Housing Material | Cast Iron |
| Locking Style | Adapter Sleeve |
| Shaft Dia. | 3 7/16 in |
| Housing Length | 12 3/16 in |
| Duty Series | Heavy |
| Housing Width | 3 11/16 in |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 1 1/4 in |
| Length Through Bore | 3.819 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 1 1/4 in |
| Bolt Hole Size | 1 1/2 in |
| Weight | 65.1 LB |
| EAN or UPC | 808250465064 |
