AMI Bearings Inc.
UKF317+HA2317
2-15/16" HEAVY WIDE ADAPTER 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103323337
- 2 15/16 in Shaft Diameter
- 10 1/4 in Housing Length
- Cast Iron Housing Material
| Housing Length | 10 1/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Width | 3.662 in |
| Bolt Size | 1 in |
| Bolt Hole Spacing | 8 1/32 in |
| Relubricatable | Yes |
| Bolt Hole Size | 1 7/32 in |
| Duty Series | Heavy |
| Housing Width | 2 29/32 in |
| Locking Style | Adapter Sleeve |
| Flange Thickness | 1 1/16 in |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 15/16 in |
| Length Through Bore | 3.228 in |
| Weight | 33.92 LB |
| EAN or UPC | 808250294169 |
