AMI Bearings Inc.
UKF313+HA2313
2-3/16" HEAVY WIDE ADAPTER 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105658080
- 2 3/16 in Shaft Diameter
- 8 3/16 in Housing Length
- Cast Iron Housing Material
| Locking Style | Adapter Sleeve |
| Shaft Dia. | 2 3/16 in |
| Relubricatable | Yes |
| Flange Thickness | 7/8 in |
| Bolt Hole Size | 29/32 in |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 2.559 in |
| Bolt Size | 3/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Overall Width | 2.795 in |
| Housing Length | 8 3/16 in |
| Bolt Hole Spacing | 6 17/32 in |
| Housing Width | 2 9/32 in |
| Duty Series | Heavy |
| Weight | 19.44 LB |
| EAN or UPC | 808250465033 |
