AMI Bearings Inc.
UKF310+HA2310
1-11/16" HEAVY WIDE ADAPTER 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105673736
- 1 11/16 in Shaft Diameter
- 6 7/8 in Housing Length
- Cast Iron Housing Material
| Housing Length | 6 7/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Size | 29/32 in |
| Flange Thickness | 3/4 in |
| Locking Style | Adapter Sleeve |
| Duty Series | Heavy |
| Length Through Bore | 2.165 in |
| Overall Width | 2.362 in |
| Bolt Size | 3/4 in |
| Shaft Dia. | 1 11/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing | 5 13/64 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Housing Width | 1 7/8 in |
| Weight | 10.31 LB |
| EAN or UPC | 808250465002 |
