AMI Bearings Inc.
UKF307+HA2307
1-3/16" HEAVY WIDE ADAPTER 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105658123
- 1 3/16 in Shaft Diameter
- 5 5/16 in Housing Length
- Cast Iron Housing Material
| Housing Length | 5 5/16 in |
| Locking Style | Adapter Sleeve |
| Duty Series | Heavy |
| Housing Width | 1 13/32 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 3/4 in |
| Flange Thickness | 5/8 in |
| Relubricatable | Yes |
| Length Through Bore | 1.693 in |
| Bolt Size | 5/8 in |
| Shaft Dia. | 1 3/16 in |
| Overall Width | 1.752 in |
| Bolt Hole Spacing | 3 15/16 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 4.39 LB |
| EAN or UPC | 808250464975 |
