AMI Bearings Inc.
UKF306+HA2306
15/16" HEAVY WIDE ADAPTER 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105665529
- 15/16 in Shaft Diameter
- 4 15/16 in Housing Length
- Cast Iron Housing Material
| Length Through Bore | 1.496 in |
| Bolt Hole Size | 5/8 in |
| Housing Width | 1 1/4 in |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Adapter Sleeve |
| Duty Series | Heavy |
| Overall Width | 1.595 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing | 3 47/64 in |
| Flange Thickness | 19/32 in |
| Shaft Dia. | 15/16 in |
| Housing Length | 4 15/16 in |
| Weight | 4.09 LB |
| EAN or UPC | 808250464968 |
