AMI Bearings Inc.
UK320+HA2320
3-7/16" HEAVY DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #104494101
- 8.4646 in O.D.
| Dimensional Unit | Inch |
| Overall Width | 3.819 in |
| Static Load Rating | 31500 lbf |
| Relubricatable | Yes |
| Dynamic Load Rating | 39000 lbf |
| Shaft Dia. | 3 7/16 in |
| Duty Series | Heavy |
| Locking Style | Adapter Sleeve |
| Length Through Bore | 2.835 in |
| O.D. | 8.4646 in |
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Outer Ring Width | 2.126 in |
| Weight | 24.7 LB |
| EAN or UPC | 808250313235 |
