AMI Bearings Inc.
UK317+HA2317
2-15/16" HEAVY DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #103321465
- 7.0866 in O.D.
| Length Through Bore | 2.362 in |
| O.D. | 7.0866 in |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Dimensional Unit | Inch |
| Overall Width | 3.228 in |
| Dynamic Load Rating | 29700 lbf |
| Locking Style | Adapter Sleeve |
| Static Load Rating | 21700 lbf |
| O.D. Style | Spherical |
| Outer Ring Width | 1.811 in |
| Shaft Dia. | 2 15/16 in |
| Inner Ring Width | Wide |
| Weight | 14.72 LB |
| EAN or UPC | 808250294121 |
