AMI Bearings Inc.
UK316+HA2316
2-11/16" HEAVY DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #104454106
- 6.6929 in O.D.
| Overall Width | 3.071 in |
| Locking Style | Adapter Sleeve |
| Dimensional Unit | Inch |
| Dynamic Load Rating | 27650 lbf |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Inner Ring Width | Wide |
| O.D. | 6.6929 in |
| Outer Ring Width | 1.732 in |
| Shaft Dia. | 2 11/16 in |
| O.D. Style | Spherical |
| Length Through Bore | 2.244 in |
| Static Load Rating | 19400 lbf |
| Weight | 12.78 LB |
| EAN or UPC | 808250313174 |
